Work-top and solid wood connector For stable positive- and friction-locked connections of worktops
Worktop and solid wood connector
WRKTPCON-6X150MM
Register now and access more than 125,000 products
![]() | |
Material | Steel |
Surface | Zinc plated |
Screw length | 150 mm |
Hinge pot-hole diameter | 35 mm |
Drilling depth | 19 mm |
Min./max. drilling dimension | 75-84 mm |
Groove width | 15 mm |
Datasheets (0)
Certificates/ Documents (0)