Work-top connector With integrated drive
Worktop connector with integrated drive
WRKTPCON-ZD-D35MM-SHORT-W.COUNTERPAR
Art.-no.
0683243010
EAN 4049557891767
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for materials from 25 mm panel thickness
- Material: Steel screw, gear made from die-cast zinc with plastic housing (PA6)
- AF 6 hex key, processing also possible with cordless screwdriver
Product information
Datasheets(X)
![]() | |
Werkstoff | Die-cast zinc / plastic |
Surface | Zinc plated |
Screw length | 64 mm |
Hinge pot-hole diameter | 35 mm |
Drilling depth | 21 mm |
Drilling dimension | 32 mm |
Groove width | 15 mm |