Welcome to Würth Slowakia For trade customers only

Work trousers Nordic

TROUSERS NORDIC BLACK 28

Art.-no. M403497409

EAN 4255722951215

Price for selected packaging unit
Work trousers Nordic

Art.-no. M403497409

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Work trousers with stretch. Excellent fit, high cotton content that is breathable, soft and comfortable.

Highly breathable, soft and comfortable cotton


  • Breathable and comfortable stretch material with high cotton content, covered trouser button

  • Side pockets, card pocket, thigh pocket with built-in phone pocket and ID card pocket, rule pocket, snap closure

  • Tailored knee section, elasticated and non-slip waistband

  • Reflexive details

  • Reinforced stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for trouser leg extension


Elastic canvas, 97% cotton, 3% spandex – 260 g/m². Reinforcement: 100% nylon – 210 g/m². Knee pad pockets made with Performance 4-way stretch material – 287 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsIron at a low temperature
Do not tumble dry
Do not bleach
Do not dry clean
Wash at 40°C

Colour

Black

Size

28

Material

97% cotton, 3% elastane

Fabric weight per m2

280 g

Material of kneepad

52% nylon, 40% polyester, 8% spandex

Kneepad colour

Black

Washable at

40°C

Care instruction

Do not tumble dry

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Leather belt

LEATHERBELT BLACK 120CM

Classic, high-quality belt made of real leather. Ideal for all outfits.
x 1 pcs
Winter jacket Nordic

JACKET WINTER NORDIC BLACK L

Comfortable and warm winter jacket with great fit. Sorona® Aura padding makes the jacket extra light, yet warm.
x 1 pcs
Hybrid jacket Nordic

HYBRID JACKET NORDIC NAVY L

Lightweight, warm and partially windproof jacket.
x 1 pcs
Woven belt

WOVEN BELT BLACK

This tear-proof belt is made of polypropylene and has a sturdy metal clamp buckle. It also impresses with its beautiful, woven appearance.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information