Welcome to Würth Slowakia For trade customers only

Work trousers multinorm CETUS PLUS

TROUSERS MULTINORM CETUS PLUS GREY 28

Art.-no. M403965409

EAN 4068362369797

Price for selected packaging unit
Work trousers multinorm CETUS PLUS

Art.-no. M403965409

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

28

Size FR/ES/PT/BE

52C

Colour

Grey

Standards

ISO 13688, ISO 11611, ISO 11612, EN 1149-5, EN 13034, EN 61482-2, EN 14404

Material

50% cotton, 39% modacrylic, 10% viscose, 1% antistatic fibre

EN standard

1149-5, 13034, 61482-2, 14404

ISO

13688, 11611, 11612

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information