Work vest NORTH WAYS TEDDY
WRKVEST-TEDDY-SZ.XXL
Art.-no. 9501011312
EAN 4065746617321
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Grey, Yellow |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Padding weight per m² | 160 g |