Welcome to Würth Slowakia For trade customers only

Workbench BASIC WUSK, fixed

WRKBNCH-STA-BASIC-WUSK1/2-FIX-2000MM

Art.-no. 0957506223

EAN 4058794026122

Price for selected packaging unit
Workbench BASIC WUSK, fixed

Art.-no. 0957506223

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust workbench with BASIC undercounter drawer box for storing tools and other working materials.
  • Robust sheet steel construction, welded with multiple edges

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC WUSK 1/2

Width x depth x height (external dimension)

2000 x 750 x 840 mm

Width x depth

2000 x 750 mm

Working height

840 mm

Number of drawers

2 PCS

Drawer design

2 drawers, box height 100 mm/front height 150 mm

Load capacity of drawer

100 kg

Colour of frame

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Surface

Powder-coated

Material

Sheet steel

Load capacity

500 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Transparent lacquered

Workbench BASIC WUSK, fixed including:
Workbench foot, fixed for BASIC workbench/work table
2 x
Workbench foot, fixed for BASIC workbench/work table

LEGWRKBNCH-STA-BASIC-WUS/WUSK-FIX

Description: Workbench base with fixed height for combination with a worktop, cross strut and drawer cabinets of type US and USK.
Quantity: 2 x
Cross-connector, adjustable for BASIC workbench/work table
1 x
Cross-connector, adjustable for BASIC workbench/work table

CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE

Description: For combination with a worktop, workbench bases and drawer cabinets of type US and USK.
Quantity: 1 x
Worktop for BASIC workbench/work table
1 x
Worktop for BASIC workbench/work table

WRKTP-BASIC-BEECH-MULTIPLEX-2000MM

Description:
40 mm Width: 2000 mm Depth: 750 mm
Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the BASIC range.
Quantity: 1 x
Drawer box BASIC
1 x
Drawer box BASIC

DRWRCAB-BASIC-USK2-RAL5010/RAL7035

Description:
BASIC USK 2 Number of drawers: 2 PCS Gentian blue RAL 5010
For storing tools and other work materials. Can be individually combined with BASIC WUS/WUSK work tables and workbenches, and with worktops, workbench bases and cross-connectors.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information