Workbench BASIC, fixed
Work table BASIC fix
WRKBNCH-STA-(BASIC-WT-FIX)-R7035-2000MM
Art.-no. 0957506202
EAN 4046777799255
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal workbench, e.g. for assembly work
- Sturdy sheet-steel construction, multiple edges
- Cross-strut between the bases for increased stability
- Load capacity of worktop 500 kg (with evenly distributed load)
Notice
BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.
Product information
Datasheets(X)
Type description | BASIC WT 1 |
Width x depth x height (external dimension) | 2000 x 750 x 840 mm |
Width x depth | 2000 x 750 mm |
Working height | 840 mm |
Load capacity of drawer | 0 kg |
Colour of frame | Light grey RAL 7035 |
Surface | Powder-coated |
Material | Sheet steel |
Load capacity | 500 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
Workbench BASIC, fixed including:
2
x
Workbench foot, fixed for BASIC workbench/work table
LEGWRKBNCH-STA-BASIC-WUS/WUSK-FIX
Description:
Workbench base with fixed height for combination with a worktop, cross strut and drawer cabinets of type US and USK.
Quantity:
2
x
1
x
Cross-connector, adjustable for BASIC workbench/work table
CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE
Description:
For combination with a worktop, workbench bases and drawer cabinets of type US and USK.
Quantity:
1
x
1
x
Worktop for BASIC workbench/work table
WRKTP-BASIC-BEECH-MULTIPLEX-2000MM
Description:
2000 mm
Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the BASIC range.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).