Workbench PRO WUS 1
Workbench PRO WUS 1
WRKBNCH-STA-PRO-WUS1/0-1500-RAL5010
Register now and access more than 125,000 products
- Robust sheet steel construction, welded with multiple edges
- Top and bottom of the housing are closed
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Drawer capacity: 100 kg with an evenly distributed load
- Slotted rows and perforated base for inserting division material
The benefits of the PRO series:
- Wide range of models for individual adaptation to your requirements
- Choice of 4 RAL colours for the front panels
- Locks compatible with master key systems
- Base: 40 x 40 mm steel tube with plastic sliders and levelling
- High total load capacity: 800 kg with an evenly distributed load
Pro series workbenches and worktables come pre-assembled. With customised variants, assembly is required on the customer's premises.
Datasheets(X)
Type description | PRO WUS 1/0 |
Width x depth x height (external dimension) | 1500 x 750 x 840 mm |
Width x depth | 1500 x 750 mm |
Working height | 840 mm |
Drawer design | 1 door, H 720 mm, 1 fixed shelf |
Load capacity of drawer | 100 kg |
Colour of frame | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Surface | Powder-coated |
Material | Sheet steel |
Design of the frame | Square steel tube |
Load capacity | 800 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
Design | With plastic slider and leveller |

LEGWRKBNCH-STA-PRO-RAL7035

CRSBRCE-WRKBNCH-PRO-1500-RAL7035

WRKTP-PRO-1500-MULTIPLEX
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!