Welcome to Würth Slowakia For trade customers only

Workbench PRO WUS 1

Workbench PRO WUS 1
WRKBNCH-STA-PRO-WUS1/4-1500-RAL7042

Art.-no. 0957311314
EAN 4046778512266

Price for selected packaging unit
Workbench PRO WUS 1

Art.-no. 0957311314

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust workbench with PRO undercounter cabinet for storing tools and other work materials.
  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material


The benefits of the PRO series:


  • Wide range of models for individual adaptation to your requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Base: 40 x 40 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Pro series workbenches and worktables come pre-assembled. With customised variants, assembly is required on the customer's premises.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO WUS 1/4

Width x depth x height (external dimension)

1500 x 750 x 840 mm

Width x depth

1500 x 750 mm

Working height

840 mm

Number of drawers

4 PCS

Drawer design

3 drawers, box height 100 mm/front height 120 mm, 1 drawer, box height 100 mm/front height 360 mm

Load capacity of drawer

100 kg

Colour of frame

Light grey RAL 7035

Colour of drawer

Traffic grey A RAL 7042

Surface

Powder-coated

Material

Sheet steel

Design of the frame

Square steel tube

Load capacity

800 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Transparent lacquered

Design

With plastic slider and leveller

Workbench PRO WUS 1 including:
Workbench base with level compensation for PRO workbench/work table
2 x
Workbench base with level compensation for PRO workbench/work table

LEGWRKBNCH-STA-PRO-RAL7035

Description: Can be combined with drawer cabinets and workbench top panels for customised workbench solutions
Quantity: 2 x
Cross-connector For PRO workbench/work table
1 x
Cross-connector For PRO workbench/work table

CRSBRCE-WRKBNCH-PRO-1500-RAL7035

Description: Cross member for stabilisation
Quantity: 1 x
Worktop For PRO workbench/work table
1 x
Worktop For PRO workbench/work table

WRKTP-PRO-1500-MULTIPLEX

Description: Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the PRO range.
Quantity: 1 x
1 x
Drawer cabinet PRO

DRWRCAB-PRO-US4-RAL-RAL3020

Description: Sturdy undercounter cabinet for storing tools and other work materials. Can be individually combined with work tables and workbenches from the PRO series and with worktops, workbench bases and cross-connectors.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRO trough panel set

DIVIDRPLT-F.DRWRCAB-40MM-38PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range for comprehensive and optimum usage of space.
x 1 pcs
PRO plastic box set

PLABOX-F.DRWRCAB-40MM

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range. Perfect division into smaller compartments to store small parts such as screws, nails, components and other items.
x 1 pcs
PRO plastic box set

PLABOX-F.DRWRCAB-70MM

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range. Perfect division into smaller compartments to store small parts such as screws, nails, components and other items.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-100MM-4PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-100MM-6PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-40MM-4PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-40MM-6PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-70MM-4PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
PRO compartment divider set

CPRTSEPR-F.DRWRCAB-70MM-6PCS

Drawer divider set for workbenches of type WUS/WUSK/RWB and for drawer cabinets of type US and USK, as well as RW wheeled carts from the PRO range.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information