Workshop trolley Basic 8.4 for GlassRepair 2.0
Workshop trolley Basic 8.4, glass repair
WRKSHPTRLY-BASIC-8.4-WNDWREP-RAL3020
Register now and access more than 125,000 products
- Workshop trolley Basic 8.4 with special arrangement of drawers
- The system case for GlassRepair 2.0 can be placed on the specially made plastic top
0962 641 120
Workshop trolley with plastic top including GlassRepair 2.0, cable reel, distributor strip, voltage converter, 12 V socket
- 0962 641 122
Workshop trolley with plastic top, electronics in last charge (cable reel, distributor strip, voltage converter, 12 V socket). Prepared for mounting GlassRepair 2.0
Datasheets(X)
Automotive glass repairers, automotive workshops
Colour | Traffic red RAL 3020 |
Width x depth x height (external dimension) | 665 x 393 x 1149 mm |
Drawer design | 3 drawers, W 466 x D 336 x H 149 mm, 3 drawers, W 466 x D 336 x H 69 mm |
Number of rolls | 4 PCS |
Surface | Powder-coated |
Number of drawers | 6 PCS |
Material | Sheet steel |
Pullout type | Full extension, Ball-bearing |
Load capacity | 250 kg |