Welcome to Würth Slowakia For trade customers only

Wrapping hose, standard

Spiral cable wrap standard
SPRLCBLWRAP-TRANSPARENT-(2,0-15,0MM)

Art.-no. 077100 16

EAN 4011231770439

Price for selected packaging unit
Wrapping hose, standard

Art.-no. 077100 16

Price for selected packaging unit
Quantity
PU
x 50 m

Exclusively for trade customers

Register now and access more than 125,000 products

Branches possible at any point.
  • Spiral structure permits branches at any point

  • Reusable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.

Colour

Transparent

Internal diameter

2.3 mm

Min./max. bundle diameter

2-15 mm

Wall thickness

0.60 mm

Coil width

5.0 mm

Min./max. temperature resistance

-30 to 80 °C

Flammability conditions

tested in accordance with UL94

Flammability

HB

Material

PE - Polyethylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information