Wrapping hose, standard
Spiral cable wrap standard
SPRLCBLWRAP-TRANSPARENT-(20,0-120,0MM)
Art.-no. 077100 92
EAN 4011231770491
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Branches possible at any point.
- Spiral structure permits branches at any point
- Reusable
Product information
Datasheets(X)
Application area
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.
Colour | Transparent |
Internal diameter | 17.6 mm |
Min./max. bundle diameter | 20-120 mm |
Wall thickness | 1.20 mm |
Coil width | 22.0 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PE - Polyethylene |
Halogen-free | Yes |