Write-on cable tie with plastic latch
Write-on cable tie with plastic latch
CBLTIE-PLA-INSCRIBAREA-NAT-2,5X110
Art.-no.
0502400
EAN 4011231434720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick marking and bundling of cable bundles
Notice
Use the permanent marker for labelling.
Product information
Datasheets(X)
![]() | |
Width of band (B) | 2.5 mm |
Length (L) | 110 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!