Würth MODYF Classic Stretch navy blue work trousers
Classic Stretch work trousers
TROUSERS CLASSIC STRETCH NAVY M
Art.-no.
M443092001
EAN 4251402761662
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Multiple pockets: 1 cargo pocket, 1 ruler pocket, 2 slant pockets, 2 back pockets with flap
- Elasticated waistband, YKK zip fly
- Hem can be adjusted up to 5 cm
- Fly with button placket
- This item comes up large. If you are between sizes, choose the smaller size.
- Knee pad pockets, compliant with standard EN 14404
Material:
- 65 % polyester, 32 % cotton, 3 % elastane - approx. 260 g/m²
Available in size(s):
XS - S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 60 °C
- Do not bleach
- Dry at normal temperature
- Hot iron
- Do not dry clean
Colour | Navy blue |
Size | M |