Würth MODYF Classic Stretch navy blue work trousers
Classic Stretch work trousers
TROUSERS CLASSIC STRETCH NAVY XS
MODYF
Art.-no.
M443092010
EAN 4251402761648
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Multiple pockets: 1 cargo, 1 ruler, 2 slant pockets, 2 back pockets with flap
- Elasticated waistband, YKK zip fly
- Adjustable hem up to 5 cm
- Buttons under placket
- This item comes up large. If you are between sizes, choose the smaller size.
- Knee pad pockets, compliant with standard EN 14404
Material:
- 65% polyester, 32% cotton, 3% elastane - approx. 260 g/m²
Available in size(s):
XS - S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 60°C
- Do not bleach
- Dry at normal temperature
- Hot iron
- Do not dry clean
Colour | Navy blue |
Size | XS |