Welcome to Würth Slowakia For trade customers only

Würth MODYF Classic Stretch navy blue work trousers

Classic Stretch work trousers
TROUSERS CLASSIC STRETCH NAVY XXL

Art.-no. M443092004
EAN 4251402761693

Price for selected packaging unit
Würth MODYF Classic Stretch navy blue work trousers

Art.-no. M443092004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Multiple pockets: 1 cargo, 1 ruler, 2 slant pockets, 2 back pockets with flap

  • Elasticated waistband, YKK zip fly

  • Adjustable hem up to 5 cm

  • Buttons under placket

  • This item comes up large. If you are between sizes, choose the smaller size.

  • Knee pad pockets, compliant with standard EN 14404


Material:


  • 65% polyester, 32% cotton, 3% elastane - approx. 260 g/m²


Available in size(s):


XS - S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 60°C

  • Do not bleach

  • Dry at normal temperature

  • Hot iron

  • Do not dry clean

Colour

Navy blue

Size

XXL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information