Würth MODYF Lyra S1P SRC anthracite low-cut safety shoes
Safety boots S1P Lyra
BOOT LYRA S1P SRC ANTHRA/GREY 37
Art.-no. M424029037
EAN 4056807791067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Complies with S1P SRC, which guarantees protection for all indoor and dry environment activities.
- Good value for money
- Casual sporty style.
- Breathable suede leather upper to wick away moisture.
- Padded tongue and heel shock absorbers.
- The shoe contains no metal and has a protective fibreglass toe cap.
- Provides the same level of protection as a steel toe cap.
- Certified to standard S1P SRC
- Textile anti-perforation insole.
Material
- Suede leather
- Polyurethane fibreglass toe cap
- 100% metal-free composition
- Protective textile insole
- Polyurethane sole
Available in size(s):
35 - 36 - 37 - 38 - 39 - 40 - 41 - 42 - 43 - 44 - 45 - 46 - 47 - 48
Product information
Datasheets(X)
Colour | Anthracite |
Size | 37 |
Material of shoes upper | Leather with textile insert |
Safety category | S1P |
Foot width | 11 (standard width safety shoes) |