Würth MODYF Lyra S1P SRC anthracite low-cut safety shoes
Safety shoe S1P Lyra
SHOE LYRA S1P SRC ANTHRA/GREY 36
Art.-no.
M416137036
EAN 4056807790916
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Complies with S1P SRC which guarantees all the protection you need for all indoor and dry environment activities.
- Good value for money
- Casual sporty style.
- Breathable suede leather upper to wick away moisture.
- Padded tongue and heel shock absorbers.
- The shoe contains no metal and has a protective fibreglass toe cap.
- Provides the same level of protection as a steel toe cap.
- Certified to standard S1P SRC
- Textile anti-perforation insole.
- Resistant to oils and hydrocarbons.
Material
- Suede leather
- Polyurethane fibreglass toe cap
- 100% metal-free composition
- Protective textile insole
- Polyurethane sole
Available in size(s):
35 - 36 - 37 - 38 - 39 - 40 - 41 - 42 - 43 - 44 - 45 - 46 - 47 - 48
Product information
Datasheets(X)
Colour | Anthracite |
Size | 36 |
Material of shoes upper | Leather with textile insert |
Safety category | S1P |
Foot width | 11 (standard width safety shoes) |