Welcome to Würth Slowakia For trade customers only

Würth MODYF Lyra S1P SRC anthracite low-cut safety shoes

Safety shoe S1P Lyra
SHOE LYRA S1P SRC ANTHRA/GREY 44

Art.-no. M416137044
EAN 4056807790992
Price for selected packaging unit
Würth MODYF Lyra S1P SRC anthracite low-cut safety shoes

Art.-no. M416137044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Complies with S1P SRC which guarantees all the protection you need for all indoor and dry environment activities.

  • Good value for money

  • Casual sporty style.

  • Breathable suede leather upper to wick away moisture.

  • Padded tongue and heel shock absorbers.

  • The shoe contains no metal and has a protective fibreglass toe cap.

  • Provides the same level of protection as a steel toe cap.

  • Certified to standard S1P SRC

  • Textile anti-perforation insole.

  • Resistant to oils and hydrocarbons.


Material


  • Suede leather

  • Polyurethane fibreglass toe cap

  • 100% metal-free composition

  • Protective textile insole

  • Polyurethane sole


Available in size(s):


35 - 36 - 37 - 38 - 39 - 40 - 41 - 42 - 43 - 44 - 45 - 46 - 47 - 48
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

44

Material of shoes upper

Leather with textile insert

Safety category

S1P

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information