Würth MODYF Lyra low-cut safety shoe, S1P SRC, anthracite
Safety shoe S1P Lyra
SHOE LYRA S1P SRC ANTHRA/GREY 42
Art.-no. M416137042
EAN 4056807790978
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Complies with the S1P SRC standard, which guarantees protection for all indoor activities and dry environments.
- Excellent value for money
- Casual athletic style.
- Breathable suede upper to wick away moisture.
- Shock-absorbing tongue and heel cushioning.
- These shoes are metal-free and have a protective fibreglass toe cap.
- Provides the same level of protection as a steel toe cap.
- Certified to the S1P SRC standard
- Penetration-resistant textile insole.
- Oil and hydrocarbon resistant.
Material
- Suede
- Polyurethane fibreglass toe cap
- 100 % metal-free composition
- Protective textile insole
- PUR outer sole
Available in the following sizes:
35, 36, 37, 38, 39, 40, 41, 42, 43, 44, 45, 46, 47 and 48
Product information
Datasheets(X)
Colour | Anthracite |
Size | 42 |
Material of shoes upper | Leather with textile insert |
Safety category | S1P |
Foot width | 11 (standard width safety shoes) |