Würth MODYF Pro black long-sleeved work t-shirt
Work sweatshirt PRO
WRKJUMPR-PRO-LNGSLEV-HCTN-BLCK-S
MODYF
Art.-no.
M450543000
EAN 4251402799030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Hard-wearing fabric
- Sporty style
- Reinforced shoulders
Material:
- 100% cotton - approx. 180 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL - 4XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 60°C
- Do not bleach
- Do not tumble dry
- Hot iron
- Do not dry clean
Colour | Black |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 180 g |