Würth MODYF high-visibility work fleece
High-vis fleece jacket LUMEN class 2
HIVIS JACKET POLAR ORANGE/NAVY L
MODYF
Art.-no.
M409144002
EAN 8434203004091
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Does not restrict movement
- Comfortable and functional
- Elasticated cuffs, adjustable waistband
- Two low zipped pockets
- Breathable inner lining
- Compliant with EN 20471 Class 2
- Anti-pilling treatment to prevent bobbling on the garment.
Material
- 100 % polyester - approx. 280 g/m²
Available in size(s):
- S - M - L - XL - XXL - 3XL
Colours:
- Yellow/navy
- Orange/navy blue
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 40 °C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Colour | Orange |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
Washable at | 40°C |
Care instruction | Do not iron, Do not tumble dry, Do not dry-clean |