Welcome to Würth Slowakia For trade customers only

Würth MODYF high-visibility work polo shirt

Hi-vis polo shirt EN 20471 class 2
HIVIS POLOSHIRT ORANGE L

Art.-no. M409189002
EAN 8434203006699

Price for selected packaging unit
Würth MODYF high-visibility work polo shirt

Art.-no. M409189002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reinforced seams at the shoulders and on the sleeves

  • Under-arm vents

  • Left breast pocket with closure

  • Dual retro-reflective stripes

  • Compliant with EN 20471 Class 2.2


Material


  • 100% polyester - approx. 130 g/m²


Available in size(s):


S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 40°C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Colour

Orange

Size

L

Material

100% polyester

Fabric weight per m2

130 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Care instruction

Do not dry-clean, Do not bleach, Do not tumble dry, Do not iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information