Würth MODYF high-visibility work polo shirt
Hi-vis polo shirt EN 20471 class 2
HIVIS POLOSHIRT ORANGE M
Art.-no.
M409189001
EAN 8434203006682
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Reinforced seams at the shoulders and on the sleeves
- Under-arm vents
- Left breast pocket with closure
- Dual retro-reflective stripes
- Compliant with EN 20471 Class 2.2
Material
- 100% polyester - approx. 130 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Colour | Orange |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 130 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not dry-clean, Do not bleach, Do not tumble dry, Do not iron |