Würth MODYF navy blue multi-standard work jacket
Multinorm work jacket for Welder II
JACKET MULTINORM BLUE L
Art.-no.
M401285002
EAN 4251402773078
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 2 breast pockets with flap
- Zip fastener under placket
- Elasticated cuffs and waistband
- Double-stitched
- Standards EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482
Material
- 78% fireproof cotton,
- 20% polyester,
- 2% antistatic fibre - approx. 250 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Notice
Care instructions
- Washable at 60°C
- Do not tumble dry
- Do not bleach
- Hot iron
- Gentle dry clean with PCE
Product information
Datasheets(X)
Size | L |
Colour | Navy blue |
Standards | ISO 11611, EN 13688, EN 1149-5, EN 61482-2 |
Material | 78% cotton, 20% polyester, 2% other fibres |
Washable at | 60°C |
EN standard | 13688, 1149-5, 61482-2 |
ISO | 11611 |