Welcome to Würth Slowakia For trade customers only

Würth MODYF navy blue multi-standard work jacket

Multinorm work jacket for Welder II
JACKET MULTINORM BLUE M

Art.-no. M401285001
EAN 4251402773061
Price for selected packaging unit
Würth MODYF navy blue multi-standard work jacket

Art.-no. M401285001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 2 breast pockets with flap

  • Zip fastener under placket

  • Elasticated cuffs and waistband

  • Double-stitched

  • Standards EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482


Material


  • 78% fireproof cotton,

  • 20% polyester,

  • 2% antistatic fibre - approx. 250 g/m²


Available in size(s):


S - M - L - XL - XXL - 3XL
Notice

Care instructions


  • Washable at 60°C

  • Do not tumble dry

  • Do not bleach

  • Hot iron

  • Gentle dry clean with PCE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information