Würth MODYF navy blue multi-standard work trousers
Multinorm work trousers for Welder II
TROUSERS MULTINORM BLUE S
MODYF
Art.-no.
M403356000
EAN 4251402773115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 2 front pockets, 1 back pocket and 2 cargo pockets
- Elasticated waistband
- Double-stitched for durability
- Flame protection
- Antistatic
- Standard(s) EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482.
Material
- 78 % flame-retardant cotton, 20 % polyester, 2 % antistatic fibre
Product information
Datasheets(X)
Instructions
Care instructions
- Do not tumble dry
- Do not bleach
- Hot iron
- Gentle dry clean with PCE
Size | S |
Colour | Navy blue |
Washable at | 60°C |