Würth MODYF yellow high-visibility microporous work t-shirt
Hi-vis T-shirt microporous LUMEN class 2
T-SHIRT HIVIS YELLOW S
Art.-no.
M409243000
EAN 4251174757399
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Reinforced seams at the shoulders and on the sleeves
- Under-arm vents
- Dual retro-reflective stripes
- Stripes stitched 2 cm from seam
- Compliant with EN 20471 Class 2
Material
- 100% polyester - approx. 130 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Colour | Yellow fluorescent |
Size | S |
Fabric weight per m2 | 130 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |