Welcome to Würth Slowakia For trade customers only

Würth MODYF yellow high-visibility microporous work t-shirt

T-shirt, high-vis, microporous LUMEN class 2
T-SHIRT HIVIS YELLOW XXL

Art.-no. M409243004
EAN 4251174757436

Price for selected packaging unit
Würth MODYF yellow high-visibility microporous work t-shirt

Art.-no. M409243004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reinforced seams at the shoulders and on the sleeves

  • Under-arm vents

  • Dual retro-reflective stripes

  • Stripes stitched 2 cm from seam

  • Compliant with EN 20471 Class 2


Material


  • 100% polyester - approx. 130 g/m²


Available in size(s):


S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 40°C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Colour

Yellow fluorescent

Size

XXL

Fabric weight per m2

200 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information