X-Finity sweatpants
Joggers X-Finity
SWEATPANTS X-FINITY BLACK S
Art.-no. M443164000
EAN 4251926386808
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Unisex sweatpants with a casual design and embossed logo
- Comfortable elasticated fabric with a high cotton content and recycled polyester provides a casual, sporty look
- Elasticated waistband with drawstring
- Two front pockets, one back pocket, elasticated leg cuffs
Product information
Datasheets(X)
Colour | Black |
Size | S |
Size FR/ES/PT/BE | S |
Material | 65% cotton, 35% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |