Welcome to Würth Slowakia For trade customers only

XL mounting block

Mounting block PP extra large
MNTBLOCK-XL-RED-60X100X3MM

Art.-no. 0875601003
EAN 4062856178773

Price for selected packaging unit
XL mounting block

Art.-no. 0875601003

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, large-scale mounting block for alignment and support with many additional features
  • Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements

  • Special nubs enable the optimal stacking of several blocks

  • Perforated pattern facilitates flexible fixing

  • Ribbed structure ensures a high load capacity with minimal use of materials

  • The ribbed structure can be sealed with a 1.5 mm block for full-surface support

  • Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice

The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent load removal in static-bearing systems.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For support and alignment in structural wood construction, window construction and many other applications.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting clip AMO® clip assortment 400 pcs

ASMBYCLIP-SORT-PP-60X45MM-400PCS

Universally usable mounting clip with fixing strip. Ideal for professional block setting during window installation and an ideal helper for many installation and fixing tasks as a practical mix
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information