XL mounting block
Mounting block PP extra large
MNTBLOCK-XL-RED-60X120X3MM
Art.-no.
0875601203
EAN 4056807349220
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile, large-scale mounting block for alignment and support with many additional features
- Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements
- Special nubs enable the optimal stacking of several blocks
- Perforated pattern facilitates flexible fixing
- Ribbed structure ensures a high load capacity with minimal use of materials
- The ribbed structure can be sealed with a 1.5 mm block for full-surface support
- Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice
The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent load removal in static-bearing systems.
Product information
Datasheets(X)
Application area
For support and alignment in structural wood construction, window construction and many other applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!