Xenonlight halogen bulb for cars
Halogen bulb vehicle xenon light
BULB-H4-BLUE-12V-60/55W
Art.-no. 072011015
EAN 4045989537532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OEM quality
- Light 30% whiter (xenon effect)
Product information
Datasheets(X)
Type description | H4 CB |
Nominal voltage | 12 V/DC |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |
Corresponds to original spare part number | Osram 64193 CB |