Xorion safety boots S3
Safety boot S3 XOrion winter
BOOTS XORION S3 W10 BROWN 39
Art.-no. M422168139
EAN 4251792845201
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Breathable S3 boot in sporty design. Available in brown with a warm lining for cold days
- Breathable full-grain leather
- Pull-on strap made of high-quality microfibre, lined inside
- Fibreglass protective toe caps, fabric anti-perforation protection
- Non-slip rubber outer sole HRO CI HI SRC, comfort width 11
- Metal-free
- Approx. 850 g per shoe in size 42
Product information
Datasheets(X)
Colour | Brown |
Size | 39 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 6 |