Welcome to Würth Slowakia For trade customers only

Xorion safety boots S3

Safety boot S3 XOrion winter
BOOTS XORION S3 W12 BROWN 45

Art.-no. M422168245

EAN 4251792845362

Price for selected packaging unit
Xorion safety boots S3

Art.-no. M422168245

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Breathable S3 boot in sporty design. Available in brown with a warm lining for cold days
  • Breathable full-grain leather

  • Pull-on strap made of high-quality microfibre, lined inside

  • Fibreglass protective toe caps, fabric anti-perforation protection

  • Non-slip rubber outer sole HRO CI HI SRC, comfort width 11

  • Metal-free

  • Approx. 850 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

45

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191

Foot width

12 (comfort width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

10.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information