Welcome to Würth Slowakia For trade customers only

Y leads made from silicone, flat contact

YLD-F.MRSEEQUIP-FL-ROT-4,8X0,5

Art.-no. 0715531025

EAN 4052703561520

Price for selected packaging unit
Y leads made from silicone, flat contact

Art.-no. 0715531025

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plug and socket can be connected separately and the function can be measured in parallel in a closed line. Very useful for testing sensors.
  • Length: approx. 250 mm

  • Rated voltage <50 V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Nominal size of flat plug/push connector/blade connector

4.8 x 0.5 mm

Length

250 mm

Connecting socket diameter

4 mm

Max. nominal voltage

50 V/AC/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information