Y leads made from silicone, flat contact
YLD-F.MSREEQUIP-FL-BLCK-4,8X0,5
Art.-no. 0715531026
EAN 4052703561537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plug and socket can be connected separately and the function can be measured in parallel in a closed line. Very useful for testing sensors.
- Length: approx. 250 mm
- Rated voltage <50 V
Product information
Datasheets(X)
![]() | |
Colour | Black |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.5 mm |
Length | 250 mm |
Connecting socket diameter | 4 mm |
Max. nominal voltage | 50 V/AC/DC |
