Welcome to Würth Slowakia For trade customers only

Yellow gel soap with natural micro-granules

Special soap
SOAP-NATURE-YELLOW-4,5LTR

Art.-no. 089393411

EAN 4056807333083

Price for selected packaging unit
Yellow gel soap with natural micro-granules

Art.-no. 089393411

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Very strong hand cleaning gel for heavy industrial soiling such as tar, paint, putty, lacquer etc.
  • Increased cleaning power with abrasive agents that are gentle on the skin

  • Fresh citrus fragrance

  • Very powerful thanks to active citrus ingredients

  • Suitable for many applications

  • Remoisturising effect for a smooth feeling after cleaning

  • Solvent-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This powerful citrus hand cleaning gel is ideal for heavy soiling such as tar, bitumen, resin and rubber. It is particularly suitable for use in car and repair workshops and heavy industry. Ideal for (vehicle) workshops, paint shops, decorators, graphics industry etc.

Instructions

Do not wet the hands. Rub into dry hands until the dirt and gel are mixed together. Then rinse and dry the hands thoroughly. Keep the packaging well sealed and store in cool place.

Contents

4.5 l

Container

Plastic canister

Colour

Yellow

Smell/fragrance

Citrus

Chemical basis

Water, soap and glycol

pH value / conditions

8.7 / at 20°C

Period of use after opening

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pump for 4500-ml hand cleaner

PMP-F.HNDCLNRDSP-PVC-4,2/4,5LTR

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information