ZD 21 door handle, escutcheon fitting
Rosette fitting, ZD 21
DH-ZD21-ROS-CK-(NI)-MATT
Art.-no. 0687170302
EAN 4024835731690
Register now and access more than 125,000 products
- The door handles have a spring support on both sides, which relieves the door lock
- The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons
- The cover escutcheons are screwed on in this model
- The door handles are firmly connected to the base escutcheon
The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.
Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Datasheets(X)
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 35 mm |
Handle length | 142 mm |
Door handle mount diameter | 15 mm |
Handle height inc. rosette/ label | 57 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 52 mm |
Rosette thickness | 11 mm |
Cam diameter | 7.8 mm |
Hole distance | 38 mm |
