ZD 401 lockable window handle
Window handle, die-cast zinc 401 lockable
WH-RT-ZD401-90-LOKABLE-R9016-WHITE-35-10
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Register now and access more than 125,000 products
- Ensures that the window handle remains in a horizontal or vertical position and locks in 90° increments
- Cams prevent base rosette from being turned
- Easy handling due to pressure cylinder, keyed alike, with a key matching all window handles of this model
ASSY Ø 5 mm countersunk head screws or olive screws can be used for mounting.
For white plastic profiles, we recommend RAL colour tone 9016.
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
![]() | |
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 135 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!