Welcome to Würth Slowakia For trade customers only

Zinc-plated steel staple for hammer tackers

Staple for hammer staple guns
STPL-HAMSTPL-F.0714819-8MM

Art.-no. 0480113008

EAN 4024835059282

Price for selected packaging unit
Zinc-plated steel staple for hammer tackers

Art.-no. 0480113008

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Width (b1)

10.5 mm

Length (l1)

8 mm

Nominal diameter

0.7 mm

Material

Steel

Surface

Plain

Suitable for hammer tacker and hand tacker

Novus J08ABH, Novus J09ABH, Novus J020H, Novus J19, Rapid 13, Rapid 13E, Rapid 23, Rapid 30, Rapid 33, Rapid 63E, Rapid 83E, Rapid 135, Rapid 213, Rapid 113

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information