ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank
End mill SC WN Z4 2xD/1.3xD 35-38° TiAlN-S HA
ENDMIL-ECOSP-K-UV-SC-TIALN-HA-D6
Art.-no. 5443314402
EAN 4062856167296
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 7627 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Copper, Brass, Aluminium |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 5.6 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 35-38° |
Length (l1) | 40 mm |
Cutting edge length (l2) | 8 mm |
Clearance length (l3) | 12 mm |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.20 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |
| Cutting values for roughing groove | ||||||||
| For dia. 4 to dia. 12 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 4 | Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | ||||
| General structural steels | < 500 N/mm² | L + E | 210 | 0,023 | 0,036 | 0,045 | 0,059 | 0,072 |
| 500-850 N/mm² | L + E | 170 | 0,023 | 0,032 | 0,045 | 0,054 | 0,068 | |
| Carbon steels | < 850 N/mm² | L + E | 170 | 0,023 | 0,032 | 0,045 | 0,054 | 0,063 |
| 850-1000 N/mm² | L + E | 160 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 165 | 0,023 | 0,036 | 0,045 | 0,059 | 0,072 |
| 700-850 N/mm² | L + E | 165 | 0,023 | 0,032 | 0,045 | 0,056 | 0,068 | |
| 850-1000 N/mm² | L + E | 165 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 160 | 0,018 | 0,027 | 0,036 | 0,050 | 0,054 |
| 1000-1200 N/mm² | L + E | 140 | 0,018 | 0,027 | 0,036 | 0,045 | 0,050 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 210 | 0,023 | 0,036 | 0,045 | 0,059 | 0,072 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 160 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 |
| 1000-1200 N/mm² | L + E | 140 | 0,018 | 0,027 | 0,036 | 0,045 | 0,054 | |
| Nitriding steels | < 1000 N/mm² | L + E | 160 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 |
| 1000-1200 N/mm² | L + E | 140 | 0,018 | 0,027 | 0,032 | 0,041 | 0,045 | |
| Tool steels | < 850 N/mm² | L + E | 170 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 |
| 850-1100 N/mm² | L + E | 160 | 0,016 | 0,023 | 0,032 | 0,045 | 0,054 | |
| High-speed steels | 850-1200 N/mm² | L + E | 95 | 0,018 | 0,027 | 0,036 | 0,045 | 0,054 |
| Spring steels | < 1200 N/mm² | L + E | 95 | 0,014 | 0,023 | 0,027 | 0,036 | 0,041 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 115 | 0,018 | 0,027 | 0,036 | 0,050 | 0,059 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,018 | 0,027 | 0,036 | 0,045 | 0,054 |
| < 850 N/mm² | E | 95 | 0,018 | 0,027 | 0,036 | 0,045 | 0,054 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 80 | 0,018 | 0,027 | 0,036 | 0,045 | 0,056 |
| Special alloys | < 1200 N/mm² | E | 65 | 0,014 | 0,023 | 0,032 | 0,041 | 0,045 |
| Titanium, titanium alloys | < 850 N/mm² | E | 60 | 0,018 | 0,027 | 0,036 | 0,045 | 0,054 |
| Cast iron | < 180 HB | - | 145 | 0,021 | 0,036 | 0,045 | 0,068 | 0,081 |
| < 180 HB | - | 115 | 0,023 | 0,032 | 0,036 | 0,054 | 0,059 | |
| Nodular graphite, malleable iron | < 180 HB | - | 115 | 0,023 | 0,032 | 0,036 | 0,054 | 0,059 |
| > 260 HB | E | 95 | 0,023 | 0,032 | 0,036 | 0,054 | 0,059 | |
| Key | ||
| L = air | ae = 0.5xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing contour | ||||||||
| For dia. 4 to dia. 12 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 4 | Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | ||||
| General structural steels | < 500 N/mm² | L + E | 231 | 0,025 | 0,040 | 0,050 | 0,065 | 0,079 |
| 500-850 N/mm² | L + E | 187 | 0,025 | 0,035 | 0,050 | 0,059 | 0,075 | |
| Carbon steels | < 850 N/mm² | L + E | 187 | 0,025 | 0,035 | 0,050 | 0,059 | 0,069 |
| 850-1000 N/mm² | L + E | 176 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 182 | 0,025 | 0,040 | 0,050 | 0,065 | 0,079 |
| 700-850 N/mm² | L + E | 182 | 0,025 | 0,035 | 0,050 | 0,062 | 0,075 | |
| 850-1000 N/mm² | L + E | 182 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 176 | 0,020 | 0,030 | 0,040 | 0,055 | 0,059 |
| 1000-1200 N/mm² | L + E | 154 | 0,020 | 0,030 | 0,040 | 0,050 | 0,055 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 231 | 0,025 | 0,040 | 0,050 | 0,065 | 0,079 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 176 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 |
| 1000-1200 N/mm² | L + E | 154 | 0,020 | 0,030 | 0,040 | 0,050 | 0,059 | |
| Nitriding steels | < 1000 N/mm² | L + E | 176 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 |
| 1000-1200 N/mm² | L + E | 154 | 0,020 | 0,030 | 0,035 | 0,045 | 0,050 | |
| Tool steels | < 850 N/mm² | L + E | 187 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 |
| 850-1100 N/mm² | L + E | 176 | 0,018 | 0,025 | 0,035 | 0,050 | 0,059 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,020 | 0,030 | 0,040 | 0,050 | 0,059 |
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,015 | 0,025 | 0,030 | 0,040 | 0,045 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 127 | 0,020 | 0,030 | 0,040 | 0,055 | 0,065 |
| Stainless steels, austenitic | < 700 N/mm² | E | 121 | 0,020 | 0,030 | 0,040 | 0,050 | 0,059 |
| < 850 N/mm² | E | 105 | 0,020 | 0,030 | 0,040 | 0,050 | 0,059 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 88 | 0,020 | 0,030 | 0,040 | 0,050 | 0,062 |
| Special alloys | < 1200 N/mm² | E | 72 | 0,015 | 0,025 | 0,035 | 0,045 | 0,050 |
| Titanium, titanium alloys | < 850 N/mm² | E | 66 | 0,020 | 0,030 | 0,040 | 0,050 | 0,059 |
| Cast iron | < 180 HB | - | 160 | 0,023 | 0,040 | 0,050 | 0,075 | 0,089 |
| < 180 HB | - | 127 | 0,025 | 0,035 | 0,040 | 0,059 | 0,065 | |
| Nodular graphite, malleable iron | < 180 HB | - | 127 | 0,025 | 0,035 | 0,040 | 0,059 | 0,065 |
| > 260 HB | E | 105 | 0,025 | 0,035 | 0,040 | 0,059 | 0,065 | |
| Key | ||
| L = air | ae = 1xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
