force limiter ABS
ABS force limiter
CABLESYSTEM(SY-1062)LOAD LIMITOR 8 KN
Art.-no. 0838904072
EAN 4050642918559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SY-1062:
The force absorber constantly limits the forces generated to a maximum of 8 kN. Includes chain link; 210 mm x 70 mm.
SY-1062-4:
The force absorber constantly limits the forces generated to a maximum of 4 kN. Includes chain link; 210 mm x 70 mm.
Notice
Used for fastening during installation on horizontal facades, in order to limit the tension of the rope. The rope indicator immediately signals a rope fall.
Product information
Datasheets(X)
EN standard | 795 |
Material | Stainless steel / plastic / rubber |
Type description | SY-1062-8 |
Colour | Black, Silver grey |
Weight | 676 g |