Welcome to Würth Slowakia For trade customers only

HIGH-VISIBILITY TROUSERS

High-visibility trousers Fluo industrial
HIVISTRSRS FLUO INDUSTRY ORANG/ANTHR 48

Art.-no. M410117425

EAN 3701354702738

Price for selected packaging unit

HIGH-VISIBILITY TROUSERS

Art.-no. M410117425

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stay visible while working efficiently with these functional trousers.

  • EN ISO 20471:2013 class 2

  • 2 gusseted contrast cargo pockets with press-stud flap

  • 2 slant pockets, 1 back pocket with press-stud flap

  • Elasticated waistband with button-close belt loops, zip fly

  • Double-stitched inside and out for added toughness

  • Top and bottom in contrasting colour to protect against dirt and grime
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange fluorescent, Anthracite

Size

42

Material

50% cotton, 50% polyester

Standards

EN 20471

EN standard

20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information