HIGH-VISIBILITY TROUSERS
High-visibility trousers Fluo industrial
HIVISTRSRS FLUO INDUSTRY YELLOW/ANTHR 56
Art.-no. M410116433
EAN 3701354702837
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stay visible while working efficiently with these functional trousers.
- EN ISO 20471:2013 class 2
- 2 gusseted contrast cargo pockets with press-stud flap
- 2 slant pockets, 1 back pocket with press-stud flap
- Elasticated waistband with button-close belt loops, zip fly
- Double-stitched inside and out for added toughness
- Top and bottom in contrasting colour to protect against dirt and grime
Product information
Datasheets(X)
Colour | Yellow fluorescent, Anthracite |
Size | 50 |
Material | 50% cotton, 50% polyester |
Standards | EN 20471 |
EN standard | 20471 |