pias® drilling screw, hexagon head A2 stainless steel
pias W-214 stainless steel A2 plain hexagon head
SCR-DBIT-A2-WS10-6,3X22
Register now and access more than 125,000 products
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- ALU/ALU
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Aluminum |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 13.0 mm |
Flange diameter (dk) | 12.19 mm |
Head height (k1) | 6.8 mm |
Drill tip length (lp) | 9.0 mm |
Screw-thread length with drill tip | 18 mm |
External drive (s1) | WS10 |
Max. material thickness to be drilled through (metal) | 6.0 mm |
For max. substructure thickness | 4 mm |
Min./max. attachment thickness | 2-10 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
