Welcome to Würth Slowakia For trade customers only

pias® drilling screw, round head with H recessed head

pias steel zinc plated pan head H
SCR-DBIT-PANHD-H2-(A3K)-4,8X45

Art.-no. 021148 45

EAN 4038898508113

Price for selected packaging unit
pias® drilling screw, round head with H recessed head

Art.-no. 021148 45

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.8 mm

Length (l1)

45 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.55 mm

Drill tip length (lp)

4.5 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information