pias® drilling screw, round head with H recessed head
pias steel zinc plated pan head H
SCR-DBIT-PANHD-H3-(A2K)-5,5X32
Art.-no.
021155 32
EAN 4050641565228
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 3.95 mm |
Screw-thread length with drill tip | 32 mm |
Internal drive | H3 |