pias® drilling screw, round head with collar and H recessed head
pias steel zinc plated black pan head H w. flange
SCR-DBIT-PANHD-FLG-H2-(A2S)-4,2X19
Register now and access more than 125,000 products
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
![]() | |
Material | Steel |
Surface | Zinc plated black |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 11.0 mm |
Head height (k1) | 2.6 mm |
Drill tip length (lp) | 3.7 mm |
Other standard | Company standard |
Head type | Pan head with collar |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 3.5 mm |
Max. attachment thickness (lB) | 12 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
RoHS-compliant | Yes |
