pias number plate drilling screw
SCR-DBIT-PANHD-NRPLT-(DMA)-5,0X16
Art.-no. 021165 16
EAN 4011231268738
Register now and access more than 125,000 products
- Fastening system for quick, simple installation of number plates.
- The number plate is screwed in without pre-drilling, either into a plastic bumper or directly into the body panel.
- Also fits existing plastic bushings.
- Screw with high corrosion protection.
- 1,000 hours of corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray test).
- Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)
- The use of impact drivers is not permitted
- Self-drilling screws must be screwed in perpendicular to the surface of the component
Datasheets(X)
![]() | |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 9.8 mm |
Head height (k1) | 3.6 mm |
Drill tip length (lp) | 3.7 mm |
Internal drive | H2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
